Shop AMERICAN LOCK

KA P501 Shrouded Solid Steel Rekeyable Pin Tumbler 1-3/4 in. Padlock, 1-1/8 in. Shackle, Keyed Alike

  • Mfr # A5300 KA P501
  • Zoro # G711846505

product price: 
$
104.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A5300 KA P501
Zoro #
G711846505
UPC #
-
Country of Origin
United States

Description

The American Lock No. A5300KA Shrouded Solid Steel padlock, Keyed Alike - multiple locks open with the same key - features a 1-3/4in 44mm wide case hardened solid steel shrouded body with a 1-1/8in 29mm tall, 3/8in 10mm diameter hardened boron alloy shackle for superior cut resistance. The shrouded shackle defies cutting and sawing and a dual ball bearing locking mechanism resists pulling and prying. The 5-pin APTC12 rekeyable cylinder with serrated pins is virtually impossible to pick!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.