Shop All Air Vent Covers & Floor Registers
American Louver
Return Air Grille, 23 3/4 in X 23 3/4 in, Smooth, Plastic
Mfr # STR-ERFG-BK
Zoro # G7612089
original price:
$80.80
17% off
new price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Eggcrate
- Max. Duct Width (In.) 22
- Max. Duct Height (In.) 22
- Finish Smooth
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Louver
- MFR # STR-ERFG-BK
- Zoro # G7612089
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 22 |
Max. Duct Height (In.) | 22 |
Overall Width (In.) | 23 3/4 in |
Overall Height (In.) | 23 3/4 in |
Depth (In.) | 2.1 in |
Overall Depth | 2 1/8 in |
Maximum Opening Height | 22 in |
Maximum Opening Width | 22 in |
Overall Height | 23 3/4 in |
Overall Width | 23 3/4 in |
Details
Item | Return Air Grille |
Grille/Register Item | Return Air Grille |
Type | Eggcrate |
Finish | Smooth |
Material | Plastic |
Bar Spacing | 1/2" |
Product Type | Return Air Grille |
Grille Color | Black |
Blade Angle | 90 Degrees |
Airflow Directions | Four-Way |
Face Design | Egg Crate |
Airflow Capacity | 1,000 cfm |
Mounting Style | Lay-In |
Grille Material | Plastic |
Description
Return Air Grilles, Overall Depth 2 1/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 22 in, Maximum Opening Width 22 in, Grille Color Black, Grille Material Plastic, Material Plastic, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Smooth, Product Type Return Air Grille, Airflow Capacity 1,000 cfm
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- SPIROTHERM Vtp-050 1/2" Rotop Air (VTP-050)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750A)
- JB INDUSTRIES Refrig Ball Valve, 5/8" ODF, 500 psi (V34202)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Powder Coated, Aluminum (ALUMWHT2448-5PK)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK5 (TC-24-2448BK-5PK)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5 (AG-10X10-RSW-5PK)
- AMERICAN LOUVER Return Air Grille, 48 X 24, Painted, Plastic (TC-24-2448-5PK)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x6" (AG-6X6-RSW-5PK)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, Brown (MZR-1204-B-PC)
- American Louver Air Vent Covers & Floor Registers