This item is Discontinued.

Jb Industries Refrigerant Ball Valve, 5/8 in, 500 psi V34202

This item is Discontinued.

Jb Industries

Refrigerant Ball Valve, 5/8 in, 500 psi (Discontinued)

Mfr # V34202
Zoro # G1442104
UPC # 684520342026
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V34202
Zoro #
G1442104
UPC #
684520342026
Country of Origin
United States

Dimensions

Connection Size
5/8 in ODF
Outside Dia.
5/8"
Length
7.5 in
Inlet Connection Size
5/8 in
Overall Length
7.5 in
Outlet Connection Size
5/8 in
Wire Rope Length
7.5 in

Details

Item
Refrigerant Ball Valve
For Use With
Commercial Refrigeration
Max. Working Pressure
500 psi
Material
Brass/Copper
Standards
UL Listed
Flow
Bi-directional
Body Material
Brass
Product Type
Refrigerant Ball Valve
Operating Pressure - Maximum
500 psi
For Refrigerant Group
CFC, HCFC, HFC
Inlet Connection Type
Sweat
Control Direction
Bi-Directional

Description

Refrigerant Ball Valve, Standards UL Listed, Body Material Brass, For Use With Commercial Refrigeration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.