Shop AMERICAN MANTLE
Create Account
CLG8000 4.25 x 4.50 in. Lantern Glass Globe
- Mfr # CLG8000
- Zoro # G504020013
product price:Â
$
33.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLG8000
- Zoro #
- G504020013
- UPC #
- 857299005021
- Country of Origin
- China
Description
Universal Clear Globe to fit the following Lanterns.Made of the highest quality materials,Shape Round,It protects the flame from winds and contains open flames. These glass lantern globes are transparent so they provide optimal illumination.Fits Stansport single and double mantle lanterns.Fits most other brand single and double mantle lanterns.Another quality Coleman product.
Features- Camping lights lanterns
- Clear Glass
- Pyrex & Borosilicate heat resistant glass
- Made of the highest quality materials
- Another quality Coleman product
- Shape Round
- Height: 4.50 in.
- Diameter: 4.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.