Shop AMERICAN MANTLE
Create Account
FG300 300 Pane Tempered Glass
- Mfr # FG300
- Zoro # G203933232
product price:Â
$
43.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG300
- Zoro #
- G203933232
- UPC #
- 857299005106
- Country of Origin
- China
Description
Glass Pane # 300 ,for 4 sided outdoor gaslights.Standard size - will fit all 4 sided Fits U.S. Gaslight, Trimblehouse, listing is for 2 panes,most MHP lights.
Features- Standard size - will fit all 4 sided outdoor gas lights
- Tempered Glass
- 4.44" (112mm) Wide Bottom, 8.25" (210mm) Wide Top, 8" (203mm) Tall
- Wide Bottom: 4.44 in.
- Wide Top: 8.25 in.
- Tall: 8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.