This item is Discontinued.

This item is Discontinued.
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8016-6
- Zoro #
- G803445784
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1
- Material
- Paper
- Number of Sheets
- Continuous Roll
- Features
- Virgin Paper
- Color
- White
- Container Type
- Roll
- Application
- Hand Washing; General Purpose
- Standards
- NMSDC Certified; SWaM Certified
- Scent
- Unscented
Dimensions
- Roll Length
- 800 ft
- Core Dia.
- 1.63 in
- Sheet Length
- 800 ft
- Sheet Width
- 7.88 in
Description
High-quality hardwound towels are ideal for high-traffic areas, from health-care facilities to high-capacity industrial operation centers. Processed chlorine-free.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.