142 Timothy Gold Hay 5lb

  • Mfr # 142
  • Zoro # G203859051
product price: 
$
43.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
142
Zoro #
G203859051
UPC #
851100000427
Country of Origin
China

Description

Pure, sweet, nutritious and natural, this hay is ideal for rabbits, guinea pigs, chinchillas, hamsters, prairie dogs, and other hay eating animals. Its essential fiber content is optimal for a healthy digestive system to support necessary dental wear. Beautifully green and highly palatable, our timothy hay is one of our best sellers.

Features
  • Increases digestive motility
  • Helps produce firm droppings and reduce diarrhea
  • Helps digest other foods for better utilization
  • Helps reduce pet boredom by giving them something to do
  • Balances the diet and helps control calcium and calorie intake
  • Helps remove hairballs
  • Item weight - 5 lbs.
Guaranteed Analysis
  • Crude Protien <; 13%;
  • Crude Fat <; 1.5%;
  • Crude Fiber >; 30%;
  • Calcium >; .75%;
  • Moisture >; 12%;
Feeding Instructions:;
  • Feed hay free choice with American Pet Diner Complete Pellet foods. Always supply fresh clean water. Only offer nutritious treats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews