Shop AMERICAN POWER PULL
Create Account
18500 Dual Drive Cable Puller; 1 Ton - 12 Ft.
- Mfr # 5113683
- Zoro # G904048273
product price:Â
$
80.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5113683
- Zoro #
- G904048273
- UPC #
- 36683185000
- Country of Origin
- China
Description
Dual ratchet drive. 4 ton pulling/2 ton lifting capacity with 6 ft. reach. Features dual ratchet drive, galvanized aircraft cable, nonslip rubber grip, notch-at-a-time let down, rugged steel ratchet wheel guard, 360 swivel, pulley block, and slip hooks with OSHA recommended self-closing latches. Applications - stretching, pulling, lifting, or lowering.
Features- Cable limiter, keeps two wraps of cable on the ratchet wheel.
- Releases load one notch at a time.
- Type - Dual Drive.
- Capacity - 1 ton.
- Lifting Height - 12 ft.
- Chain Rope Size - .18 in. Cable.
- Material - Steel.
- Finish - Galvanized.
- Usage - For Stretching, Pulling, Lifting or Lowering.
- Dimension - 27 x 5 x 3.5.
- Item Weight - 6.65.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.