Shop AMERICAN PRODUCTS
Create Account
474811WW 4.5 in. Face x 1 in. Orifice Emerald Cut 3-Port Diverter Jet Internal - Dark Gray
- Mfr # 474811WW
- Zoro # G604012574
product price:Â
$
44.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474811WW
- Zoro #
- G604012574
- UPC #
- 788379636593
- Country of Origin
- China
Description
4.5 in. Face x 1 in. Orifice Emerald Cut 3-Port Diverter Jet Internal
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.
Features- High quality construction and modern designs
- Impact and corrosion resistant
- Superior quality performance and reliability
- Color: Dark Gray
- Number of Ports: 3
- Face Size: 4.5 in.
- Orifice Size: 1 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.