Emergency Preparedness Backpack, Red

$18.09 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedItem: Emergency Preparedness BackpackNumber of Components: 33Emergency Preparedness Backpack, Number of Components 33, People Served 1, Case Material Nylon, Color Red, Height 8-1/4 In., Length 8-3/4 In., Width 3-3/4 In.
Specifications
Zoro #: G1793224 Mfr #: RC-622 | |
Color: Red | Item: Emergency Preparedness Backpack |
Number of Components: 33 | Length: 8-3/4" |
Case Material: Nylon | Width: 3-3/4" |
Height: 8-1/4" | Includes: (1) American Red Cross First Aid Guide, (1) Nylon Backpack, (1) Emergency Drinking Water, (1) N95 Mask, (2) Exam Quality Gloves, (2) Germicidal Wipes (Kills Germs), (1) Light Stick, (1) Whistle with Neck Cord, (1) Emergency Poncho, (1) Emergency Blanket, (2) Hand Warmers, (1) Mini First Aid Kit, (5) Adhesive Plastic Bandages, 3/4 x 3", (3) Adhesive Fabric Bandages, 3/4 x 3", (5) Junior Adhesive Plastic Bandages, 3/8 x 1-1/2", (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (2) BZK Antiseptic Towelettes, (1) Triple Antibiotic Ointment Packs, 0.5g |
Standards: Endorsed By The American Red Cross | Industry Type: Healthcare |
People Served: 1 | Country of Origin (subject to change): United States |
Description
Emergency Preparedness Backpack, Number of Components 33, People Served 1, Case Material Nylon, Color Red, Height 8-1/4 In., Length 8-3/4 In., Width 3-3/4 In.
Restrictions and Compliance
- *2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
- *3: Hazardous material