This item is Discontinued.

This item is Discontinued.
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, TEFC Motor, BEP = 45 gpm (Discontinued)
Mfr #
T1526245T3F
Zoro #
G604417133
Country of Origin United States
Category Straight Center Discharge Pumps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1526245T3F
- Zoro #
- G604417133
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 5HP
- Housing Material - Pumps
- 304 stainless steel
- Phase
- 3
- Impeller Type
- enclosed
- Frame
- 56
- Best Efficiency GPM @ PSI
- 45 gpm
- Voltage
- 208-230/460V
- Duty
- continuous
- Max. Specific Gravity
- 1
- Motor Enclosure
- TEFC
- Seal Material
- Carbon/Silicon Carbide/Viton
- Max. Liquid Temp.
- 211 degrees F
Description
TSP high pressure multi-stage pump assembly, 5.25dia. x 0.620" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 5HP, 1.15SF, 208-230/460V, 3500RPM Footed motor, TEFC enclosure. BEP = 45 gpm, Max Flow = 57gpm, Runout HP = 5HP