This item is Discontinued.
This item is Discontinued.
14-1/8" W x 17-1/8" L x 7-1/2" H, Undermount, Vitreous china (Discontinued)
Mfr #
0495221.021
Zoro #
G3322901
UPC # 033056580165
Country of Origin Mexico
Category Utility Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0495221.021
- Zoro #
- G3322901
- UPC #
- 033056580165
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 7-1/2"
- Overall Length
- 17 1/8 in
- Bowl Depth
- 5 1/2 in
- Overall Width
- 14 1/8 in
- Manufacturers Warranty Length
- 1 yr
- Faucet Hole Dia.
- 1-1/4"
Details
- Mounting Type
- Undermount
- Material
- Vitreous china
- Color
- Bone
- Bowl Shape
- Oval
- Drain Opening
- 1 1/4 in
- Back Splash
- No
- With Faucet / Without Faucet
- Without Faucet
- Residential / Commercial
- Commercial
- Side Splash
- no
- Item
- Bathroom Sink
- Standards
- ASME A112.19.2M, CAN/CSA B45
- Body Material
- Vitreous China
- ADA Compliant
- Yes
- Number of Stations
- 1
Description
Bathroom Sink, Without Faucet, Mounting Type Undermount, Color Bone, Overall Length 17 1/8 in, Overall Width 14 1/8 in, Bowl Shape Oval, Bowl Depth 5 1/2 in, Drain Opening 1 1/4 in, Back Splash No, Side Splash No, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2M, CAN/CSA B45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.