This item is Discontinued.
This item is Discontinued.
16-1/4" W x 19-1/4" L x 7-3/16" H, Undermount, Vitreous china (Discontinued)
Mfr #
0496221.021
Zoro #
G3322877
UPC # 033056559048
Country of Origin Mexico
Category Utility Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0496221.021
- Zoro #
- G3322877
- UPC #
- 033056559048
- Country of Origin
- Mexico
- Mounting Type
- Undermount
- Material
- Vitreous china
- Color
- Bone
- Bowl Shape
- Oval
- Drain Opening
- 1 1/4 in
- ADA Compliant
- Yes
- Item
- Bathroom Sink
- Number of Stations
- 1
- Standards
- ASME A112.19.2M, CAN/CSA B45
- Back Splash
- No
- With Faucet / Without Faucet
- Without Faucet
- Body Material
- Vitreous China
- Residential / Commercial
- Commercial
- Side Splash
- no
Description
Bathroom Sink, Without Faucet, Mounting Type Undermount, Color Bone, Overall Length 19 1/4 in, Overall Width 16 1/4 in, Bowl Shape Oval, Bowl Depth 5 1/2 in, Drain Opening 1 1/4 in, Back Splash No, Side Splash No, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2M, CAN/CSA B45