This item is Discontinued.
This item is Discontinued.
Bathroom Sink 4, Wall Hung, Vitreous China with EverClean (Discontinued)
Mfr #
0954123EC.020
Zoro #
G3322971
UPC # 791556017757
Country of Origin Dominican Republic
Category Utility Sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0954123EC.020
- Zoro #
- G3322971
- UPC #
- 791556017757
- Country of Origin
- Dominican Republic
- Mounting Type
- Wall Hung
- Material
- Vitreous China with EverClean
- Color
- White
- Bowl Shape
- Rectangle
- Drain Opening
- 1 1/4 in
- Number of Stations
- 1
- Residential / Commercial
- Commercial
- Side Splash
- no
- Number of Holes
- 4
- Standards
- ASME A112.19.2
- Item
- Bathroom Sink
- Body Material
- Vitreous China with EverClean(R)
- With Faucet / Without Faucet
- Without Faucet
- ADA Compliant
- Yes
- Back Splash
- No
Description
Bathroom Sink, Without Faucet, Mounting Type Wall, Color White, Overall Length 21 1/4 in, Overall Width 20 1/2 in, Bowl Shape Rectangular, Bowl Depth 5 in, Drain Opening 1 1/4 in, Number of Holes 4, Back Splash No, Side Splash No, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2