Shop AMERICAN STANDARD

Chatfield Brushed Nickel Brass 3 settings Tub and Shower Trim Kit 1.8 gpm

  • Mfr # 7413508.295
  • Zoro # G010634179

product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7413508.295
Zoro #
G010634179
UPC #
12611625527
Country of Origin
Mexico

Description

The Chatfield tub and shower trim kit from American Standard brings clean, transitional styling and showering enjoyment to your bathroom. Three-function showerhead delivers conventional spray, massage spray, or a combination of both to satisfy every preference. Equipped with an anti-scald pressure balance valve, the sleek, lever handle allows you to safely fine-tune water with protection from scalding due to unexpected changes in temperature and pressure. The matching tub spout features a pull-up diverter. Coordinates perfectly with Chatfield sink faucets for complete bathroom harmony. Cast brass valve body. Washerless 47 mm ceramic disc valve cartridge with temperature control. The pressure balancing cartridge maintains a constant output temperature in response to changes in relative hot and cold supply pressures. Effortless elegance, leading-edge style, and thoughtful innovation combine to make American Standard faucets the perfect choice for those who are unwilling to sacrifice style for performance. Plaster guard designed to protect valve during installation and to serve as a mounting plate for thin wall installations.


  • • Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
  • • Diaphragm system engineered to eliminate cross flow and spool thumping
  • • Avoids failure due to mineral deposits ideal for use with hard water
  • • Durable, ideal material for prolonged contact with water
  • • ADA compliant - for accessibility and ease of use
  • • Three spray functions regular, massage and combination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.