This item is Discontinued.
This item is Discontinued.
H2Option Dual Flush Tank Bon, 0.92/1.28 gpf, Siphonic Dual Flush, Elongated, Bone (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4133A.218.021
- Zoro #
- G8392251
- UPC #
- 791556089464
- Country of Origin
- Mexico
Dimensions
- Width
- 15"
- Depth
- 8-1/2"
- Manufacturers Warranty Length
- Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts
Details
- Bowl Shape
- Elongated
- Color
- Bone
- Gallons per Flush
- 0.92/1.28
- Material
- Vitreous China
- Flushing Method
- Siphonic Dual Flush
- Green Environmental Attribute
- EPA Water Sense
- Standards
- ASME A112.19.2/CSA B45.1; EPA Water Sense CEC; CALGreen; MaP Premium
- Item
- H2Option Dual Flush Tank Bon
Description
H2Option Dual Flush Tank Bon
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.