Mesa One Handle Chrome Pull-Out Kitchen Faucet
- Mfr # 9015.101.002
- Zoro # G105266032
Specifications
Details
- MFR #
- 9015.101.002
- Zoro #
- G105266032
- UPC #
- 12611488702
- Country of Origin
- Mexico
Description
Handsome in appearance, hardworking in attitude. The Mesa one-handle, pull-out faucet goes well with casual kitchens. Features include a swivel spout, pull-out spray with push-button switch, memory position valving that provides water at your preferred temperature, separate deck-mount soap dispenser and ADA-approved lever handle.Style and substance strike a perfect balance in the kitchen faucet collections from American Standard. Our kitchen faucets are engineered to look beautiful and function flawlessly. Worry-free, drip-free and built to last, all of our kitchen faucets are covered by our Limited Lifetime Warranty on function and finish. Won't wear out Silky smooth operation, scratch and corrosion resistant Convenient, flexible pull-out spray head makes clean-up easy 20 inch Factory Installed Flexible Supply Lines with 3/8 inch Compression Connections Extra-Long Mounting Post fits the thinnest .
- • A lifetime of drip-free performance washerless ceramic disc valve maintenance-free
- • Lever handle is simple to use and makes adjusting water temperature easy
- • Pull-out spray spout makes it easy to rinse dishes and side soap dispenser keeps countertops neat
- • Lustrous finish is manufactured right into the faucet, not just an outside coating
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.