This item is Discontinued.

American Standard Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome T064355.002

This item is Discontinued.

American Standard

Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Discontinued)

Mfr # T064355.002
Zoro # G0166680
UPC # 012611548017
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T064355.002
Zoro #
G0166680
UPC #
012611548017
Country of Origin
Mexico
Faucet Operation
Sensor
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Straight
Item
Bathroom Sensor Faucet
Number of Handles
0
Body Material
Cast Brass
Voltage
6V DC
Flow Outlet Type
Pressure Compensating Vandal Resistant Multi-Laminar
Residential / Commercial
Commercial
Power Source
Battery
Faucet Finish
Chrome
Ligature Resistant
No
Compliance
Lead Free
CEC Compliant
Non CEC Compliant
Sensor Range
1 in to 15 in
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372
Drain Type
None
Flow Outlet Type (Faucet)
Laminar
Series
Serin
Vandal Resistant Features
Vandal Resistant Outlet
ADA Compliance
ADA Compliant
Flow Outlet Type - Faucet
Laminar
Faucet Type
Bathroom Sink Faucet
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Faucet Handle Type
None
Replacement Cartridge
Mfr. No. M964410-0070A
Mounting Type - Faucet
Wall
Temp. Control
No
Mounting Type (Faucet)
Wall
Battery Charger CEC Compliant
Non CEC Compliant
Valve Type
Solenoid
Connection
3/8"
Includes
Adjustable Spout Reach, Easy to Service Integrated Strainer, Lithium CR-P2 Battery, Safety Timer, Self-Adjusting Sensor, Self-Cleaning Solenoid Reduces Maintenance, Sensor in Spout Tip
Commercial / Residential
Commercial
Sensor Lead
Integrated
Amps
2 A
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Spout Reach
8 7/8 in
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
M964410-0070A
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Brass
Sensor Type
Self-Adjusting
Water Supply Type
Single Tempered Line
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Warranty
5 yr Commercial
Current
2 A
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
Compression
For Location
Bathroom
Time Out
55 sec
Compatible Cartridge Manufacturer Part Number
M964410-0070A
Operation Method
Motion Sensor
Flow Type
Laminar
Product Type
Sensor Faucet
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Straight
Includes Batteries
Batteries Included
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Lavatory Faucet, Faucet Operation Electronic Proximity, Number of Handles 0, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Center Hole Only, Body Material Brass, ADA Compliant Yes, Drain Type None, Mounting Type Wall, Power Source Battery, Voltage 6VDC, Spout Length 6 In. to 9 In., Sensor Range 1 In. to 15 In., Valve Type Solenoid, Finish Polished Chrome, Overall Height 2-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.