This item is Discontinued.

This item is Discontinued.
Serin WallMnt Trim Dc .35GPM Bn (Discontinued)
Mfr #
T064.356.295
Zoro #
G8357909
UPC # 012611568961
Country of Origin Mexico
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T064.356.295
- Zoro #
- G8357909
- UPC #
- 012611568961
- Country of Origin
- Mexico
- Material
- Brass
- Finish
- Brushed Nickel
- Item
- Serin WallMnt Trim Dc .35GPM Bn
- Flow Rate
- 0.35 gpm
- Faucet Operation
- Sensor
- ADA Compliant
- Yes
- Flow Outlet Type
- Vandal Resistant Multi Laminar Spray
- Mounting Type
- Wall
- Residential / Commercial
- Commercial
Description
Serin WallMnt Trim Dc .35GPM Bn