This item is Discontinued.
This item is Discontinued.
Telescoping Rf Luxury Seat Lin With Cover, Polypropylene Plastic, Round, Linen (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5025B65G.222
- Zoro #
- G8329778
- UPC #
- 791556105379
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Polypropylene Plastic
- Front Type
- Closed
- Hinge Type
- Lift-Off
- Item
- Telescoping Rf Luxury Seat Lin
- Bolt to Seat Front
- 16-11/16 in
- Features
- Two Button-Push Removable Seat
- For Bowl Shape
- Round
- Color
- Linen
Description
Telescoping Rf Luxury Seat Lin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.