Shop AMERICAN STANDARD
See all product information
Create Account
Traditional Rf Luxury Seat Wht With Cover, Polypropylene Plastic, Round, White
Mfr # 5020B65G.020
Zoro # G8394990
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Width
14-1/8"
Features
Two Button-Push Removable Seat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020B65G.020
- Zoro #
- G8394990
- UPC #
- 791556105348
- Country of Origin
- China
Dimensions
- Width
- 14-1/8"
- Seat Height
- 2-5/16 in
Details
- With Cover / Without Cover
- With Cover
- Color
- White
- Material
- Polypropylene Plastic
- Features
- Two Button-Push Removable Seat
- Hinge Type
- Lift-Off
- Item
- Traditional Rf Luxury Seat Wht
- Bolt to Seat Front
- 16-11/16 in
- For Bowl Shape
- Round
- Front Type
- Closed
Description
Traditional Rf Luxury Seat Wht
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.