White Bathroom Sink, Vitreous China, Wall, corner, Number of Holes: 3
Mfr # 0611004.020
Zoro # G3323190
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall, corner
Color
White
Overall Length
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0611004.020
Zoro #
G3323190
UPC #
033056818770
Country of Origin
China
Dimensions
Overall Length
15 1/2 in
Overall Width
15 1/2 in
Bowl Depth
6 1/2 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
1 yr
Details
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall, corner
Color
White
Number of Holes
3
Side Splash
no
Drain Opening
1 1/4 in
ADA Compliant
No
Back Splash
No
Residential / Commercial
Commercial
Bowl Shape
Round
Commercial / Residential
Commercial
Number of Stations
1
Standards
ASME A112.19.2
Description
Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, corner, Color White, Overall Length 15 1/2 in, Overall Width 15 1/2 in, Bowl Depth 6 1/2 in, ADA Compliant No, Back Splash No, Bowl Shape Round, Side Splash No, Number of Stations 1, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/4 in, Number of Holes 3, Manufacturers Warranty Length 1 yr, Standards ASME A112.19.2, Commercial
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.