Shop AMERICAN TACK & HARDWARE
Create Account
8151748 1 Gang Duplex Century Steel Wallplate - Satin Brass
Mfr # 8151748
Zoro # G504010113
product price:Â $25.19
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8151748
- Zoro #
- G504010113
- UPC #
- 70686586167
- Country of Origin
- China
Description
Features
- This wallplate adds simple elegance to your decor
- Decorating with wallplates is an economical way to make great impact in your home
- Traditional square corner design
- Finish: Satin Brass
- Material: Steel
- Number of Gangs: 1
- Wall Plate Configuration: Duplex
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.