Shop AMERICAN TIME
See all product information
Create Account
Clock and Bell Guard, Steel, Surface Mount, 14 in W x 14 in H x 9 3/4 in D, Silver
Mfr # G2006
Zoro # G5080586
product price:Â
$
87.15
/ea
Key Features
For Use With
Bells, Clocks
Color
Silver
Material
Steel
Depth
9 3/4 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2006
- Zoro #
- G5080586
- UPC #
- -
- Country of Origin
- United States
- Item
- Clock and Bell Guard
- For Use With
- Bells, Clocks
- Color
- Silver
- Material
- Steel
- Mounting Style
- Surface Mount
- Includes
- None
- Indoor/Outdoor
- Indoor, Outdoor
- Features
- These Heavy-Gauge Steel Wire Guards are Perfect for Protecting Signs, Lights and Displays and More from Vandalism or Damage
- Mounting
- Wall
- Back
- Mounting Plate
- Product Type
- Bell/Clock Guard
- Finish
- Zinc Plated
- Includes Alarm
- No Alarm
- Legend
- None
- Back Closure
- Open
- For Location
- Indoor, Outdoor
Description
Clock and Bell Guard, Mounting Plate Back, Indoor, Outdoor, Color Silver, Material Steel, Mounting Wall, Width 14 in, Depth 9 3/4 in, Height 14 in, For Use With Bells, Clocks, Features These Heavy-Gauge Steel Wire Guards are Perfect for Protecting Signs, Lights and Displays and More from Vandalism or Damage, Includes None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.