This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.9X45-LL
- Zoro #
- G7981066
- UPC #
- -
- Country of Origin
- United States
- Item
- Contact Tip
- For Use With
- OTC(R) Style
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- OTC(R) Style
- Material
- Copper Zirconium Chromium
- Duty Rating
- Standard Duty
- Compatible with Brand
- OTC
- Compatible Brand
- OTC
- Process
- MIG Welding (GMAW)
Description
Contact Tip, Compatible with Brand OTC, Duty Rating Standard Duty, Maximum Wire Diameter 0.9 mm, Welding Processes MIG Welding (GMAW), Material Copper Zirconium Chromium, Package Quantity 10