Shop AMERICAN TORCH TIP
See all product information
Create Account
Contact Tip, 0.035", Slip-On, Copper, PK10
Mfr # T-035
Zoro # G009615868
product price:Â
$
21.79
/pk of 10, $2.18/ea
Key Features
Series
T
Material
Copper
Overall Length
1.5 in
Contact Tip Number
T-035
Welding Processes
MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-035
- Zoro #
- G009615868
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.5 in
- Connection Thread Size
- 0.035"
- Maximum Wire Diameter
- 0.035 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series T, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Standard, Maximum Wire Diameter 0.035 in, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number T-035, Welding Processes MIG Welding (GMAW), Connection Thread Size 0.035 In., Material Copper, Overall Length 1.5 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.