Shop AMERICAN TORCH TIP
See all product information
Create Account
Contact Tip, 0.045", Slip-On, Copper, PK10
Mfr # T-045
Zoro # G709615861
product price:Â
$
22.65
/pk 10, $2.26/ea
Key Features
Series
T
Material
Copper
Compatible with Brand
Bernard(R), Tregaskiss
Overall Length
1.5 in
For Gas Diffuser Number
D-1, DS-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-045
- Zoro #
- G709615861
- UPC #
- -
- Country of Origin
- United States
- Item
- Contact Tip
- Series
- T
- Material
- Copper
- Compatible with Brand
- Bernard(R), Tregaskiss
- For Gas Diffuser Number
- D-1, DS-1
- Contact Tip Number
- T-045
- Tip Shape
- Standard
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Maximum Current
- 500 A
- Welding Processes
- MIG Welding (GMAW)
- For Nozzle Series
- N-, NS-
- Compatible with Series
- BTB, Q-Gun, S-Gun, T-Gun, TGX
- Connection Type
- Slip-On
- Amperage - Maximum
- 500 A
- Compatible Nozzle Series
- N-, NS-
- Compatible Gas Diffuser Number
- D-1, DS-1
- Compatible MIG Gun Series
- BTB, Q-Gun, S-Gun, T-Gun, TGX
- Compatible Brand
- Bernard, Tregaskiss
- Process
- MIG Welding (GMAW)
- Contact Tip Series
- T
Description
Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series T, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Standard, Maximum Wire Diameter 0.045 in, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number T-045, Welding Processes MIG Welding (GMAW), Connection Thread Size 0.045 In., Material Copper, Overall Length 1.5 in, Package Quantity 10