Shop AMERICAN TORCH TIP
See all product information
Create Account
Contact Tip, 0.052", Slip-On, Copper, PK10
Mfr # T-052
Zoro # G609615824
product price:Â
$
19.29
/pk 10, $1.93/ea
Key Features
Series
T
Material
Copper
Welding Processes
MIG Welding (GMAW)
Contact Tip Number
T-052
Compatible with Series
BTB, Q-Gun, S-Gun, T-Gun, TGX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-052
- Zoro #
- G609615824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.5 in
- Maximum Wire Diameter
- 0.052 in
- Connection Thread Size
- 0.052"
- Wire Rope Length
- 1.5 in
Details
- Item
- Contact Tip
- Series
- T
- Material
- Copper
- Welding Processes
- MIG Welding (GMAW)
- Contact Tip Number
- T-052
- Compatible with Series
- BTB, Q-Gun, S-Gun, T-Gun, TGX
- Maximum Current
- 500 A
- For Gas Diffuser Number
- D-1, DS-1
- For Wire Type
- Aluminum, Flux-Cored, Solid
- For Nozzle Series
- N-, NS-
- Compatible with Brand
- Bernard(R), Tregaskiss
- Tip Shape
- Standard
- Connection Type
- Slip-On
- Contact Tip Series
- T
- Amperage - Maximum
- 500 A
- Compatible Nozzle Series
- N-, NS-
- Compatible MIG Gun Series
- BTB, Q-Gun, S-Gun, T-Gun, TGX
- Compatible Gas Diffuser Number
- D-1, DS-1
- Process
- MIG Welding (GMAW)
- Compatible Brand
- Bernard, Tregaskiss
Description
Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series T, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Standard, Maximum Wire Diameter 0.052 in, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number T-052, Welding Processes MIG Welding (GMAW), Connection Thread Size 0.052 In., Material Copper, Overall Length 1.5 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.