Shop AMERICAN TORCH TIP

Contact Tip, 5/64", Slip-On, Copper, PK10

  • Mfr # T-078

  • Zoro # G109615850


product price: 
$
21.95
/pk 10, $2.20/ea

Key Features

Series
T
Material
Copper
Tip Shape
Standard
Contact Tip Number
T-078
For Nozzle Series
N-, NS-
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-078
Zoro #
G109615850
UPC #
-
Country of Origin
United States

Dimensions

Connection Thread Size
5/64"
Overall Length
1.5 in
Maximum Wire Diameter
0.078 in
Wire Rope Length
1.5 in
Length
1.5 in

Details

Item
Contact Tip
Series
T
Material
Copper
Tip Shape
Standard
Contact Tip Number
T-078
For Nozzle Series
N-, NS-
Maximum Current
500 A
Compatible with Series
BTB, Q-Gun, S-Gun, T-Gun, TGX
For Wire Type
Aluminum, Flux-Cored, Solid
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Bernard(R), Tregaskiss
For Gas Diffuser Number
D-1, DS-1
Connection Type
Slip-On
Amperage - Maximum
500 A
Contact Tip Series
T
Compatible Brand
Bernard, Tregaskiss
Compatible MIG Gun Series
BTB, Q-Gun, S-Gun, T-Gun, TGX
Process
MIG Welding (GMAW)
Compatible Nozzle Series
N-, NS-
Compatible Gas Diffuser Number
D-1, DS-1

Description

Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series T, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Standard, Maximum Wire Diameter 0.078 in, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number T-078, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/64 In., Material Copper, Overall Length 1.5 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews