Shop AMERICAN TORCH TIP
See all product information
Create Account
Contact Tip, 3/32", Slip-On, Copper, PK10
Mfr # T-094
Zoro # G409615833
product price:Â
$
19.39
/pk of 10, $1.94/ea
Key Features
Series
T
Material
Copper
Connection Thread Size
3/32"
Maximum Wire Diameter
0.094 in
Welding Processes
MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-094
- Zoro #
- G409615833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Thread Size
- 3/32"
- Maximum Wire Diameter
- 0.094 in
- Overall Length
- 1.5 in
- Wire Rope Length
- 1.5 in
Details
- Item
- Contact Tip
- Series
- T
- Material
- Copper
- Welding Processes
- MIG Welding (GMAW)
- Tip Shape
- Standard
- For Nozzle Series
- N-, NS-
- Compatible with Series
- BTB, Q-Gun, S-Gun, T-Gun, TGX
- Connection Type
- Slip-On
- Compatible with Brand
- Bernard(R), Tregaskiss
- For Gas Diffuser Number
- D-1, DS-1
- Contact Tip Number
- T-094
- Maximum Current
- 500 A
- For Wire Type
- Aluminum, Flux-Cored, Solid
- Compatible Nozzle Series
- N-, NS-
- Compatible Gas Diffuser Number
- D-1, DS-1
- Process
- MIG Welding (GMAW)
- Compatible MIG Gun Series
- BTB, Q-Gun, S-Gun, T-Gun, TGX
- Amperage - Maximum
- 500 A
- Compatible Brand
- Bernard, Tregaskiss
- Contact Tip Series
- T
Description
Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series T, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Standard, Maximum Wire Diameter 0.094 in, For Wire Type Aluminum, Flux-Cored, Solid, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number T-094, Welding Processes MIG Welding (GMAW), Connection Thread Size 3/32 In., Material Copper, Overall Length 1.5 in, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.