Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
191-1
Zoro #
G8352197
UPC #
-
Country of Origin
United States
Dimensions
Size
1
Tip Size
1
Details
Item
Cutting Tip
Series
191
For Use With
Airco(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
40 psi
Tip Type
GPP
Fuel Pressure
10 psi
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Type
1 Piece
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Tip Series
191
Compatible Manufacturer
Airco
Pressure Rating (Fuel)
10 psi
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
40 psi
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 191, Tip Size 1, Compatible Manufacturer Airco, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 40 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.