Shop AMERICAN TORCH TIP

Airco Series A-FS Size 4 Cutting Tip

  • Mfr # A-FS-49
  • Zoro # G7951483

product price: 
$
21.89
/ea

Key Features

Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
49
Gas Service
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-FS-49
Zoro #
G7951483
UPC #
-
Country of Origin
United States

Dimensions

Size
49
Tip Size
4
Steel Thickness
6 in
Maximum Cutting Thickness
4 in
Minimum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose, Hand and Machine Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
6 to 10 psi
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
Type
2 Piece
Tip Series
A-FS
Pressure Rating (Oxygen)
85 to 95 psig (Cutting)
Pressure Rating (Fuel)
5 to 9 psig
Minimum Cutting Speed
15 in/min
For Torch Type
Handheld, Machine
Maximum Cutting Speed
12 in/min
Compatible Fuel Type
MAPP
Oxygen Flow Rate
480 scfh (Cutting)
Compatible Manufacturer
Airco

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series A-FS, Tip Size 4, Minimum Cutting Thickness 3 in, Maximum Cutting Thickness 4 in, Compatible Manufacturer Airco, Application General Purpose, Hand and Machine Cutting, Flame Type Medium to Heavy Preheat, Maximum Cutting Speed 12 in/min, Minimum Cutting Speed 15 in/min, Oxygen Flow Rate 480 scfh (Cutting), Pressure Rating (Fuel) 5 to 9 psig, Pressure Rating (Oxygen) 85 to 95 psig (Cutting)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.