Shop AMERICAN TORCH TIP

Purox Series P-FS Size 54 Cutting Tip

  • Mfr # P-FS-54
  • Zoro # G8163005

product price: 
$
24.89
/ea

Key Features

Series
P-FS
For Use With
Purox(R) Products
Flame Type
Medium to Heavy Preheat
Size
54
Gas Service
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-FS-54
Zoro #
G8163005
UPC #
-
Country of Origin
United States

Dimensions

Size
54
Tip Size
54
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
P-FS
For Use With
Purox(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose
Oxygen Pressure
38 to 55 psi
Tip Type
GPP
Fuel Pressure
2 to 5 psi
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Type
1 Piece
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Tip Series
P-FS
Compatible Manufacturer
Purox
Tip Design
Two Piece
Pressure Rating (Fuel)
2 to 5 psi
Compatible Fuel Type
MAPP, Propylene
Pressure Rating (Oxygen)
38 to 55 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series P-FS, Tip Size 54, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Purox, Application General Purpose, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 2 to 5 psi, Pressure Rating (Oxygen) 38 to 55 psi

Ratings & reviews