Shop AMERICAN TORCH TIP

Airco Series A-FS Size 1 Cutting Tip

  • Mfr # A-FS-56
  • Zoro # G8186245

product price: 
$
20.85
/ea

Key Features

Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
56
Gas Service
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-FS-56
Zoro #
G8186245
UPC #
769255634001
Country of Origin
United States
Item
Cutting Tip
Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose, Hand and Machine Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
3 to 6 psi
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Type
2 Piece
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Tip Series
A-FS
Minimum Cutting Speed
22 in/min
Compatible Manufacturer
Airco
Maximum Cutting Speed
17 in/min
Oxygen Flow Rate
160 scfh (Cutting)
Compatible Fuel Type
MAPP
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
80 to 85 psig (Cutting)
Pressure Rating (Fuel)
3 to 5 psig

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series A-FS, Tip Size 1, Maximum Cutting Thickness 1 in, Compatible Manufacturer Airco, Application General Purpose, Hand and Machine Cutting, Flame Type Medium to Heavy Preheat, Maximum Cutting Speed 17 in/min, Minimum Cutting Speed 22 in/min, Oxygen Flow Rate 160 scfh (Cutting), Pressure Rating (Fuel) 3 to 5 psig, Pressure Rating (Oxygen) 80 to 85 psig (Cutting)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.