Shop AMERICAN TORCH TIP
See all product information
Create Account
Airco Series A-SP Size 56 Cutting Tip
- Mfr # A-SP-56
- Zoro # G7986806
product price:Â
$
25.65
/ea
Key Features
Series
A-SP
For Use With
Airco(R) Products
Flame Type
8 Preheat
Size
56
Gas Service
Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-SP-56
- Zoro #
- G7986806
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- A-SP
- For Use With
- Airco(R) Products
- Flame Type
- 8 Preheat
- Gas Service
- Natural Gas
- Application
- Hand Cutting
- Tip Type
- GPP
- Propane Gas Silver Braze
- no
- Soft Solder Tube Cap.
- No
- Propane Gas Silver Solder
- no
- MAPP Gas Silver Braze
- no
- Silver Solder Tube
- no
- Propane Gas Soft Solder
- no
- MAPP Gas Silver Solder
- No
- MAPP Gas Soft Solder
- no
- Type
- 1 Piece
- Tip Series
- A-SP
- Compatible Manufacturer
- Airco
- Tip Design
- One Piece
- For Torch Type
- Handheld
- Compatible Fuel Type
- MAPP, Propylene
Description
Cutting Tip, Compatible Fuel Type MAPP, Propylene, For Torch Type Handheld, Tip Series A-SP, Tip Size 56, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Airco, Application Hand Cutting, Flame Type 8 Preheat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.