Shop AMERICAN TORCH TIP

Airco Series A-FS Size 00 Cutting Tip

  • Mfr # A-FS-68
  • Zoro # G8421253

product price: 
$
20.85
/ea

Key Features

Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
68
Gas Service
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-FS-68
Zoro #
G8421253
UPC #
-
Country of Origin
United States

Dimensions

Size
68
Tip Size
00
Steel Thickness
1/4 in
Minimum Cutting Thickness
1/4 in
Maximum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose, Hand and Machine Cutting
Oxygen Pressure
70 to 80 psi
Tip Type
GPP
Fuel Pressure
2 to 5 psi
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Type
2 Piece
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Tip Series
A-FS
Pressure Rating (Oxygen)
70 to 80 psig (Cutting)
Maximum Cutting Speed
20 in/min
Oxygen Flow Rate
66 to 70 scfh (Cutting)
Compatible Fuel Type
MAPP
Pressure Rating (Fuel)
2 to 4 psig
Compatible Manufacturer
Airco
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series A-FS, Tip Size 00, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Manufacturer Airco, Application General Purpose, Hand and Machine Cutting, Flame Type Medium to Heavy Preheat, Maximum Cutting Speed 20 in/min, Oxygen Flow Rate 66 to 70 scfh (Cutting), Pressure Rating (Fuel) 2 to 4 psig, Pressure Rating (Oxygen) 70 to 80 psig (Cutting)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.