This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1627B
- Zoro #
- G8231763
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1.2mm
- Overall Length
- 0.9 in
- Outside Diameter
- 1.18 in
- Wire Rope Length
- 0.9 in
- Length
- 0.9 in
Details
- Item
- Nozzle
- Welding Processes
- Laser Welding
- Compatible with Brand
- Mitsubishi
- For Use With
- Mitsubishi(R) Laser Welders
- Application
- Plasma Cebora(R) Style
- Compatible with Model
- LX/LXP
- Compatible with Manufacturer Part Number
- W429-N
Description
Nozzle, Compatible with Brand Mitsubishi, Compatible with Model LX/LXP, Welding Processes Laser Welding, Application Plasma Cebora(R) Style, Compatible with Manufacturer Part Number W429-N, Outside Diameter 1.18 in, Overall Length 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.