Shop AMERICAN TORCH TIP
See all product information
Create Account
TIG Torch Body, 20, Water-Cooled
- Mfr # 20
- Zoro # G8207385
product price:Â
$
43.29
/ea
Key Features
Application
Water-Cooled
Series
20
Output Range (Amps)
250
TIG Torch Series
20
For Maximum Electrode Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20
- Zoro #
- G8207385
- UPC #
- -
- Country of Origin
- China
- Item
- TIG Torch Body
- Application
- Water-Cooled
- Series
- 20
- Output Range (Amps)
- 250
- TIG Torch Series
- 20
- Maximum Current
- 250 A
- Gas Valve Included
- No
- Head Angle
- 60 Degrees
- Welding Processes
- TIG Welding (GTAW)
- Neck Type
- Rigid
- Cooling Method
- Water-Cooled
- Model
- 20
- Process
- TIG Welding (GTAW)
- Gas Valve
- No
- Amperage - Maximum
- 250 A
- Duty Cycle
- 100 %
Dimensions
- For Maximum Electrode Diameter
- 1/8 in
- For Minimum Electrode Diameter
- 0.02 in
- For Electrode Diameter - Minimum
- 1/50 in
- For Electrode Diameter - Maximum
- 1/8 in
Description
TIG Torch Body, Duty Cycle 100 Percent, Neck Type Rigid, Model 20, Maximum Current 250 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , TIG Torch Series 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.