Shop AMERICAN TORCH TIP
See all product information
Create Account
Airco Series A-GFB Size 6 Tip
- Mfr # A-GFB-6
- Zoro # G8322316
product price:Â
$
37.59
/ea
Key Features
For Use With
Airco(R) Products
Application
Cutting, Gouging
Tip Size
6
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-GFB-6
- Zoro #
- G8322316
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Size
- 6
Details
- Item
- Tip
- For Use With
- Airco(R) Products
- Application
- Cutting, Gouging
- Flame Type
- Medium to Heavy Preheat
- Gas Service
- Natural Gas
- Series
- A-GFB-6
- Tip Type
- GTB
- Compatible Fuel Type
- Natural Gas, Propane, Propylene
- Compatible Manufacturer
- Airco
- Tip Series
- A-GFB
- Material
- Tellurium Copper
- Shell Material
- Tellurium Copper
Description
Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Tip Series A-GFB, Tip Size 6, Compatible Manufacturer Airco, Application Cutting, Gouging, Flame Type Medium to Heavy Preheat, Material Tellurium Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.