100270743 K, DIPTUBE, CE, . 65IN X40.5IN 3/4INNPTX5I
- Mfr # 100270743
- Zoro # G524991195
product price:Â
$
60.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100270743
- Zoro #
- G524991195
- UPC #
- 020363189518
- Country of Origin
- Unknown
Description
AMERICAN WATER HEATER DIP TUBE MODEL 100270743
Designed for dependable performance and precise fit, the American Water Heater dip tube model 100270743 is a direct replacement component engineered to optimize cold water delivery inside compatible water heaters. This component channels incoming cold water to the lower portion of the tank, supporting efficient heating cycles, reduced sediment disturbance, and improved overall system consistency. Built for durability and compatibility, this dip tube is suited for both residential and light commercial water heater maintenance and repair applications.
Details- Manufacturer: American Water Heater
- Model Number: 100270743
- Product Type: Water heater cold water dip tube
- Overall Length: 65 in
- Immersion Length: 40.5 in
- Connection Size: 3/4 in
- Connection Type: NPT
- Material: Polypropylene
- Color: White
- Package Contents: Dip tube
- Items Included: 1 each
- Precision Length Design: 65 in profile supports effective cold water routing to the tank bottom
- Optimized Immersion Section: 40.5 in insertion depth enhances heating efficiency
- Standard Thread Interface: 3/4 in NPT connection allows straightforward installation
- Durable Construction: Polypropylene body resists corrosion and chemical breakdown
- Lightweight Profile: Designed to minimize stress on inlet fittings
- Non-Chemical Component: Contains no active chemical ingredients
- Residential storage tank water heater repair
- Light commercial water heater maintenance
- Replacement for worn or damaged dip tubes
- Suitable for gas and electric tank type water heaters
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.