Shop AMERICAN WEIGH SCALES

AMW-CD1000 15.24 x 14.732 x 2.794 CD Scale 1000 X .1G

  • Mfr # AMW-CD1000
  • Zoro # G304111010

product price: 
$
55.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMW-CD1000
Zoro #
G304111010
UPC #
814859010505
Country of Origin
China

Description

American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you.
  • CD "Jewel Case" Styling.
  • Easy to use 4-key operation.
  • Large weighing surface.
  • 1000 x 0.1g.
  • 5 Cover Styles to choose from or insert your own.
  • Large Backlit LCD.
  • Takes 2 AAA Batteries or AC Adaptor (sold separate).
  • User calibration with 1000g (sold separate).
  • Capacity: 1000g / 35.27oz / 32.15ozt / 643.08dwt.
  • Readability: 0.1g / 0.01oz / 0.01ozt / 0.1dwt.
  • Linearity: ±2D.
  • Repeatability: ±2D.
  • Stabilization Time: 3-5 Seconds.
  • Display Size: 0.8 x 1.7".
  • Platform Dimensions: 4.5 x 5.5 x 0.75".
  • Scale Dimensions: 4.5" x 3.5".
  • Power: 2 AAA Batteries (included) or AC Adapter (sold separate).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.