AMW-TB-2610 Triple Beam Scale 2610 X 0.1g
- Mfr # AMW-TB-2610
- Zoro # G404111170
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMW-TB-2610
- Zoro #
- G404111170
- UPC #
- 814859010772
- Country of Origin
- China
Description
American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. The TB-2610 from American Weigh is a traditional triple beam mechanical balance. Features a large stainless steel weighing surface and cool white finish. The attachment weight set is included allowing you to increase the capacity from 610g to 2610g. Built-in magnetic dampening allows the pointer to stop with a minimum of swings for quicker results. Durable metal construction provides years of reliable service. Agate bearings and precision knife edges produce accurate and repeatable results. Spring loaded zero adjustment knob for zeroing the scale. Attachment weight set included Great for classrooms and laboratories
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.