18 in. Dominator Extra Heavy Duty Stripping Pad - 5 Per Case, 5PK
- Mfr # 641290PL
- Zoro # G524180049
product price:Â
$
98.79
/pk of 5, $19.76/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641290PL
- Zoro #
- G524180049
- UPC #
- -
- Country of Origin
- China
Description
18 in Dominator Extra Heavy Duty Stripping Pad - 5 Per Case Extra Heavy Duty Stripping Pads are used with floor machines up to 350 RPM. Extra aggressive stripping pad for the heaviest duty stripping jobs. Open weave construction. 100% polyester fiber comes from post consumer and industrial recycled waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Specifications Size 18 in. Color Finish: Purple. Diameter Inches: 18. Type: Stripping Pad. Weight 4.35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.