18 in. Green Scrubbing Pad - 5 Per Case, 5PK
- Mfr # 641290GN
- Zoro # G824187762
product price:Â
$
75.29
/pk of 5, $15.06/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641290GN
- Zoro #
- G824187762
- UPC #
- -
- Country of Origin
- China
Description
18 in Green Scrubbing Pad - 5 Per Case Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Green scrubbing pad is for use with machines up to 350 RPM. Ideal for heavy duty wet scrubbing or light stripping. Pad will aggressively remove dirt and scuff marks from heavily soiled floors. Specifications Size 18 in. Color Finish: Green. Diameter Inches: 18. Type: Scrubbing Pad. Weight 3.42 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.