Shop AMERICOVER
See all product information
Create Account
Light Duty Static Construction Film, 2 mil Thick, 10 ft Width, 100 ft Length, Frosted Clear
- Mfr # RWC10
- Zoro # G4994604
product price:Â
$
43.69
/ea
Key Features
Length
100 ft
Width
10 ft
Material
Polyethylene
Color
Frosted Clear
Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWC10
- Zoro #
- G4994604
- UPC #
- 768628361919
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
- Width
- 10 ft
- Thickness
- 2 mil
Details
- Item
- Static Construction Film
- Material
- Polyethylene
- Color
- Frosted Clear
- For Use With
- All Paints, Debris, Dust, Smoke
- Recyclable
- No
- Product Form
- Roll
- Product Type
- Surface Protection Film
- Compatible Surface Type
- Walls
- Backing Construction
- Film
- Application
- Wall Protection
- Adhesive Backing
- Non-Adhesive
- Coverage Area
- 1,000 sq ft
- Fire-Resistant
- No
- Slip-Resistant
- No
- Shell Material
- Polyethylene
- Wire Color
- Frosted Clear
Description
Static Construction Film, Thickness 2 mil, Length 100 ft, Width 10 ft, Material Polyethylene, Color Frosted Clear, Fire-Resistant No, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Application Wall Protection, Backing Construction Film, Compatible Surface Type Walls, Coverage Area 1,000 sq ft, For Use With All Paints, Debris, Dust, Smoke, Product Form Roll, Product Type Surface Protection Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.