This item is Discontinued.
This item is Discontinued.
Acacia Wood Top Bar Height Pub Set with Matte Silver Bar Stools - 3 Piece Set (Discontinued)
Mfr #
AWBTGZ2
Zoro #
G609799302
UPC # 27077086706
Country of Origin India
Category Bar Height Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWBTGZ2
- Zoro #
- G609799302
- UPC #
- 27077086706
- Country of Origin
- India
Details
- Finish
- Matte Silver
- Number of Pieces
- 3
- Item
- Pub Set
Description
The 3 Piece AmeriHome Acacia Wood Top Bar Height Pub Set with Metal Bar Stools will make a striking impression in any dining room or large kitchen. The Acacia Wood Top Table measures 51.25 inches long by 24 inches wide, with a 1.5 inch thick solid wood top and powder coated metal legs make a statement without taking over the room. Standing at pub height, the 39.5 inch tall Acacia Wood Bar Table is great for setting down drinks and appetizers when standing, or pairs well with 30 inch bar stools when you want to take a seat.Each metal bar stool in the Acacia Wood Bar Height Pub Set has a brace under the seat that provides additional support and stability. Rubber bomber feet keep them from sliding and scratching hardwood floors. The bar stool is painted with a scratch-resistant powder coat paint finish. Each bar stool stands 30 inches tall with a seat measuring 12 inches square.Handcrafted in India the AmeriHome Acacia Collection features stunning hardwood with beautiful natural variation that shows off the exquisite wood grain. Using real, all-natural wood means each item has distinct, one of a kind patterns, with color variations and textures. The finished piece has the feel of a well-loved and weathered farmhouse table, the perfect space for gathering the family for a weeknight dinner or Sunday meal. The rich reddish-brown color is marbled with lighter and darker tones, creating a magnificent contrast and richness that will be the star of any room. Knots, hairline cracks, dark and light lines, differences in grain, and other naturally occurring variations are a feature of these solid wood tables which make each item individual and unique.Acacia is a fast-growing species that is an environmentally sound choice for use in wood furniture construction. The dense hard wood has been joined by artisans in India who focus on quality, beauty, and durability. Acacia wood furniture is beautiful and durable, easy to care for, and is an excellent choice for a Wood Top Table.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.