Shop AMERIMAX HOME PRODUCTS

1920219 4 in. Brown Galvanized Steel Gutter Outside Mitre

  • Mfr # 153445

  • Zoro # G804057757


product price:  $43.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
153445
Zoro #
G804057757
UPC #
-
Country of Origin
United States

Description

Features
  • Galvanized Steel Outside Mitre
  • Color - Brown
  • Size - 4 in.
  • Dimension - 7.25 x 7.25 x 3 in.
  • Item Weigjht - 0.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.