Shop AMERIMAX HOME PRODUCTS
Create Account
268360 5 in. Gutter Hanger; White
- Mfr # 268360
- Zoro # G504057538
product price:Â
$
23.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268360
- Zoro #
- G504057538
- UPC #
- 718448307222
- Country of Origin
- China
Description
The Amerimax Vinyl Hidden Hook has a durable vinyl construction and white color. This hook installs easily and is designed to mount directly to the fascia. The hook can withstand extreme temperatures from -40 to 150 degrees Fahrenheit.
Features- Every 18 inch To 24 inch along a gutter length
- The durable hook has uv stabilizers & can withstand temperatures from -40 to 150 degrees fahrenheit
- Color: White
- Size: 5 in.
- Material: Vinyl
- Style: Traditional, K-Style
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.