Shop AMERIMAX HOME PRODUCTS
Create Account
268443 5 in. Center Drop Outlet; Brown
- Mfr # 268443
- Zoro # G104057754
product price:Â
$
37.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268443
- Zoro #
- G104057754
- UPC #
- 718448115063
- Country of Origin
- China
Description
The vinyl gutter center drop outlet is used to channel runoff and help prevent costly foundation damage. The drop outlet features a durable, vinyl construction with tri-seal flexible PVC gaskets.
Features- This drop outlet is designed to withstand extreme temperatures from -40 to 150 degrees fahrenheit
- Specifications
- Color: Brown
- Size: 5 in.
- Material: Vinyl
- Length: 5 in.
- Style: Contemporary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.