Shop AMERIMAX HOME PRODUCTS

2914513 4 in x 25 ft. Flexible Drain Pipe with Socket

  • Mfr # 2914513

  • Zoro # G004057694


product price:  $59.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2914513
Zoro #
G004057694
UPC #
732736501253
Country of Origin
China

Description

Features
  • Pipe has spaced slits, covered by a removable polyester sock
  • Bends over 90 deg in any direction and easy to installfits most standard downspouts
  • Fits 3 in or 4 in standard corrugated pipe
Specifications
  • Size: 4" x 25'
  • Dimension: 8.75" H x 8.75" W x 22" L
  • Weight: 5.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.